- 1.97 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 50 |
| Element Description | Hydraulic Cartridge |
| Outer Diameter (in) | 1.97 |
| O.D. | 1.97 in, 50 mm |
| Collapse Burst (mm) | 149 |
| Efficiency Beta 1000 | 8 micron |
| I.D. | 0.95 in, 24.1 mm |
| Media Type | Synthetic |
| Collapse Burst (in) | 10.3 |
| Inner Diameter (mm) | 24.1 |
| Overall Length (mm) | 117.3 |
| Seal Material | Viton |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Inner Diameter (in) | 0.95 |
| Overall Length (in) | 4.62 |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Overall Length | 4.62 in, 117.3 mm |
| Style | Cartridge |
| Weight | 0.3 LB |
| EAN or UPC | 742330176825 |
-
Prop 65


