- 3.84 in Outside Diameter
- Cartridge Style
| Seal Material | Viton |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Overall Length (in) | 9.21 |
| Overall Length (mm) | 233.9 |
| Media Type | Synthetic |
| I.D. | 1.58 in, 40.2 mm |
| Filter Series | W451 |
| Outer Diameter (mm) | 97.5 |
| Inner Diameter (mm) | 40.2 |
| Outer Diameter (in) | 3.84 |
| Collapse Burst (in) | 207 |
| O.D. | 3.84 in, 97.5 mm |
| Collapse Burst (mm) | 3002 |
| Efficiency Beta 1000 | 5 micron |
| Inner Diameter (in) | 1.58 |
| Overall Length | 9.21 in, 233.9 mm |
| Style | Cartridge |
| Collapse Burst | 3002.28 psi, 207 bar |
| Series | W451 |
| Weight | 2.8 LB |
| EAN or UPC | 742330177013 |
-
Prop 65


