- 3.1 in Outside Diameter
- Cartridge Style
| Element Description | Hydraulic Cartridge |
| Overall Length (in) | 8.22 |
| Seal Material | Nitrile |
| Media Type | Synthetic |
| I.D. | 1.52 in, 38.5 mm |
| Collapse Burst (mm) | 149 |
| O.D. | 3.1 in, 78.7 mm |
| Overall Length (mm) | 208.7 |
| Efficiency Beta 1000 | 12 micron |
| Inner Diameter (mm) | 38.5 |
| Outer Diameter (mm) | 78.7 |
| Outer Diameter (in) | 3.1 |
| Collapse Burst (in) | 10.3 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Inner Diameter (in) | 1.52 |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Overall Length | 8.22 in, 208.7 mm |
| Weight | 1.09 LB |
| EAN or UPC | 742330177396 |
-
Prop 65


