- 3.1 in Outside Diameter
- Cartridge Style
| Overall Length (in) | 12.9 |
| I.D. | 1.49 in, 37.8 mm |
| Seal Material | Nitrile |
| Efficiency Beta 1000 | 8 micron |
| Collapse Burst (mm) | 149 |
| Media Type | Synthetic |
| Outer Diameter (mm) | 78.7 |
| Overall Length (mm) | 327.7 |
| Inner Diameter (mm) | 37.8 |
| O.D. | 3.1 in, 78.7 mm |
| Outer Diameter (in) | 3.1 |
| Inner Diameter (in) | 1.49 |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Collapse Burst (in) | 10.3 |
| Overall Length | 12.9 in, 327.7 mm |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 1.8 LB |
| EAN or UPC | 742330177334 |
-
Prop 65


