- 2.75 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Overall Length (in) | 7.99 |
| Outer Diameter (in) | 2.75 |
| Overall Length (mm) | 202.95 |
| Inner Diameter (in) | 1.34 |
| Inner Diameter (mm) | 33.96 |
| Seal Material | Viton |
| O.D. | 2.75 in, 69.9 mm |
| Outer Diameter (mm) | 69.9 |
| Gasket OD (mm) | 41 |
| Gasket ID (mm) | 33 |
| Efficiency Beta 1000 | 5 micron |
| Collapse Burst (in) | 10.3 |
| Gasket OD (in) | 1.61 |
| Gasket ID (in) | 1.3 |
| Collapse Burst (mm) | 149 |
| I.D. | 1.34 in, 33.96 mm |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Gasket I.D. | 1.3 in, 33 mm |
| Overall Length | 7.99 in, 202.95 mm |
| Style | Cartridge |
| Gasket O.D. | 1.61 in, 41 mm |
| Weight | 0.96 LB |
| EAN or UPC | 742330178935 |
-
Prop 65


