- 2.75 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 149 |
| Media Type | Synthetic |
| Collapse Burst (in) | 10.3 |
| Efficiency Beta 1000 | 12 micron |
| Inner Diameter (mm) | 33.96 |
| O.D. | 2.75 in, 69.9 mm |
| Inner Diameter (in) | 1.34 |
| Seal Material | Viton |
| Overall Length (mm) | 202.95 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Outer Diameter (in) | 2.75 |
| Overall Length (in) | 7.99 |
| Outer Diameter (mm) | 69.9 |
| I.D. | 1.34 in, 33.96 mm |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Overall Length | 7.99 in, 202.95 mm |
| Weight | 0.94 LB |
| EAN or UPC | 742330178959 |
-
Prop 65


