- 3.74 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Collapse Burst (mm) | 3002 |
| Seal Material | Viton |
| I.D. | 2.17 in, 55 mm |
| Outer Diameter (mm) | 94.9 |
| Inner Diameter (mm) | 55 |
| Length (mm) | 650.5 |
| Outer Diameter (in) | 3.74 |
| Efficiency Beta 1000 | 5 micron |
| Length | 25.61 in, 650.5 mm |
| Length (in) | 25.61 |
| Filter Series | HPK05 |
| Inner Diameter (in) | 2.17 |
| O.D. | 3.74 in, 94.9 mm |
| Collapse Burst (in) | 207 |
| Series | HPK05 |
| Style | Cartridge |
| Collapse Burst | 3002.28 psi, 207 bar |
| Weight | 8.5 LB |
| EAN or UPC | 742330179048 |
-
Prop 65


