- 1.38 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 35 |
| Collapse Burst (in) | 31 |
| Outer Diameter (in) | 1.38 |
| Inner Diameter (in) | 0.49 |
| I.D. | 0.49 in, 12.57 mm |
| Overall Length (in) | 3.68 |
| Collapse Burst (mm) | 450 |
| Overall Length (mm) | 93.5 |
| O.D. | 1.38 in, 35 mm |
| Efficiency Beta | 14 Micron @ Beta 1000 |
| Inner Diameter (mm) | 12.57 |
| Efficiency Beta 1000 | 14 micron |
| Media Type | Synthetic |
| Seal Material | Viton |
| Overall Length | 3.68 in, 93.5 mm |
| Style | Cartridge |
| Collapse Burst | 449.62 psi, 31 bar |
| Weight | 0.2 LB |
| EAN or UPC | 742330179109 |
-
Prop 65


