- 1.87 in Outside Diameter
- Cartridge Style
| Overall Length (mm) | 82.9 |
| Outer Diameter (in) | 1.87 |
| Efficiency Beta 1000 | 12 micron |
| Media Type | Synthetic |
| Collapse Burst (mm) | 450 |
| Overall Length (in) | 3.26 |
| Inner Diameter (mm) | 22.2 |
| I.D. | 0.87 in, 22.2 mm |
| O.D. | 1.87 in, 47.5 mm |
| Collapse Burst (in) | 31 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Seal Material | Viton |
| Outer Diameter (mm) | 47.5 |
| Inner Diameter (in) | 0.87 |
| Overall Length | 3.26 in, 82.9 mm |
| Collapse Burst | 449.62 psi, 31 bar |
| Style | Cartridge |
| Weight | 0.3 LB |
| EAN or UPC | 742330179147 |
-
Prop 65


