- 2.2 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 56 |
| Collapse Burst (mm) | 450 |
| Media Type | Synthetic |
| Seal Material | Viton |
| Outer Diameter (in) | 2.2 |
| O.D. | 2.2 in, 56 mm |
| Inner Diameter (in) | 1 |
| Overall Length (in) | 6.69 |
| Collapse Burst (in) | 31 |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| I.D. | 1 in, 25.5 mm |
| Overall Length (mm) | 169.9 |
| Efficiency Beta 1000 | 8 micron |
| Inner Diameter (mm) | 25.5 |
| Style | Cartridge |
| Overall Length | 6.69 in, 169.9 mm |
| Collapse Burst | 449.62 psi, 31 bar |
| Weight | 0.54 LB |
| EAN or UPC | 742330179178 |
-
Prop 65


