- 1.88 in Outside Diameter
- Cartridge Style
| Inner Diameter (in) | 0.87 |
| Seal Material | Viton |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 12 micron |
| I.D. | 0.87 in, 22.2 mm |
| O.D. | 1.88 in, 47.75 mm |
| Collapse Burst (in) | 31 |
| Overall Length (in) | 7.59 |
| Outer Diameter (in) | 1.88 |
| Collapse Burst (mm) | 450 |
| Inner Diameter (mm) | 22.2 |
| Overall Length (mm) | 192.9 |
| Media Type | Synthetic |
| Outer Diameter (mm) | 47.75 |
| Collapse Burst | 449.62 psi, 31 bar |
| Style | Cartridge |
| Overall Length | 7.59 in, 192.9 mm |
| Weight | 0.45 LB |
| EAN or UPC | 742330179260 |
-
Prop 65


