- 2.7 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 10.3 |
| Media Type | Synthetic |
| Collapse Burst (mm) | 149 |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Seal Material | Viton |
| I.D. | 1.36 in, 34.5 mm |
| Outer Diameter (in) | 2.7 |
| Overall Length (in) | 13.96 |
| Overall Length (mm) | 354.7 |
| O.D. | 2.7 in, 68.5 mm |
| Inner Diameter (mm) | 34.5 |
| Outer Diameter (mm) | 68.5 |
| Efficiency Beta 1000 | 5 micron |
| Inner Diameter (in) | 1.36 |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Overall Length | 13.96 in, 354.7 mm |
| Weight | 1.35 LB |
| EAN or UPC | 742330179369 |
-
Prop 65


