- 3.63 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 92.1 |
| Collapse Burst (mm) | 149 |
| I.D. | 1.89 in, 48.1 mm |
| Efficiency Beta 1000 | 12 micron |
| Inner Diameter (mm) | 48.1 |
| Outer Diameter (in) | 3.63 |
| Collapse Burst (in) | 10.3 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Overall Length (in) | 6.44 |
| Inner Diameter (in) | 1.89 |
| O.D. | 3.63 in, 92.1 mm |
| Overall Length (mm) | 163.7 |
| Media Type | Synthetic |
| Seal Material | Viton |
| Style | Cartridge |
| Overall Length | 6.44 in, 163.7 mm |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 1.3 LB |
| EAN or UPC | 742330179420 |
-
Prop 65


