- 3.56 in Outside Diameter
- Cartridge Style
| Inner Diameter (mm) | 48.2 |
| Collapse Burst (in) | 31 |
| Outer Diameter (mm) | 90.4 |
| Efficiency Beta 1000 | 8 micron |
| Inner Diameter (in) | 1.9 |
| Overall Length (in) | 12.97 |
| Media Type | Synthetic |
| Outer Diameter (in) | 3.56 |
| I.D. | 1.9 in, 48.2 mm |
| Overall Length (mm) | 329.5 |
| O.D. | 3.56 in, 90.4 mm |
| Collapse Burst (mm) | 450 |
| Seal Material | Viton |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Collapse Burst | 449.62 psi, 31 bar |
| Style | Cartridge |
| Bypass Valve | NO |
| Overall Length | 12.97 in, 329.5 mm |
| Weight | 1.9 LB |
| EAN or UPC | 742330179451 |
-
Prop 65


