- 1.37 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 1.37 |
| Outer Diameter (mm) | 34.85 |
| Media Type | Synthetic |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 5 micron |
| Collapse Burst (mm) | 3002 |
| Collapse Burst (in) | 207 |
| Overall Length (in) | 3.66 |
| I.D. | 0.49 in, 12.32 mm |
| Inner Diameter (in) | 0.49 |
| Inner Diameter (mm) | 12.32 |
| O.D. | 1.37 in, 34.85 mm |
| Seal Material | Viton |
| Overall Length (mm) | 93 |
| Collapse Burst | 3002.28 psi, 207 bar |
| Overall Length | 3.66 in, 93 mm |
| Style | Cartridge |
| Weight | 0.25 LB |
| EAN or UPC | 742330953501 |
-
Prop 65


