- 1.88 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 1.88 |
| Efficiency Beta | 14 Micron @ Beta 1000 |
| Media Type | Synthetic |
| Inner Diameter (in) | 0.87 |
| Length (mm) | 84.1 |
| Collapse Burst (in) | 207 |
| Length (in) | 3.31 |
| Collapse Burst (mm) | 3002 |
| I.D. | 0.87 in, 22.22 mm |
| Outer Diameter (mm) | 47.65 |
| Efficiency Beta 1000 | 14 micron |
| O.D. | 1.88 in, 47.65 mm |
| Seal Material | Viton |
| Inner Diameter (mm) | 22.22 |
| Length | 3.31 in, 84.1 mm |
| Style | Cartridge |
| Collapse Burst | 3002.28 psi, 207 bar |
| Weight | 0.5 LB |
| EAN or UPC | 742330179512 |
-
Prop 65


