- 1.88 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 207 |
| Outer Diameter (in) | 1.88 |
| Inner Diameter (in) | 0.87 |
| I.D. | 0.87 in, 22.22 mm |
| Collapse Burst (mm) | 3002 |
| Seal Material | Viton |
| Media Type | Synthetic |
| Efficiency Beta 1000 | 5 micron |
| Outer Diameter (mm) | 47.65 |
| O.D. | 1.88 in, 47.65 mm |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Overall Length (in) | 7.62 |
| Overall Length (mm) | 193.5 |
| Inner Diameter (mm) | 22.22 |
| Style | Cartridge |
| Overall Length | 7.62 in, 193.5 mm |
| Collapse Burst | 3002.28 psi, 207 bar |
| Weight | 0.81 LB |
| EAN or UPC | 742330179543 |

