- 2.75 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 2.75 |
| Efficiency Beta 1000 | 12 micron |
| Collapse Burst (in) | 207 |
| Outer Diameter (mm) | 69.8 |
| Seal Material | Viton |
| Overall Length (mm) | 355.1 |
| Inner Diameter (in) | 1.34 |
| Media Type | Synthetic |
| Collapse Burst (mm) | 3002 |
| Inner Diameter (mm) | 34 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Overall Length (in) | 13.98 |
| I.D. | 1.34 in, 34 mm |
| O.D. | 2.75 in, 69.8 mm |
| Overall Length | 13.98 in, 355.1 mm |
| Style | Cartridge |
| Collapse Burst | 3002.28 psi, 207 bar |
| Weight | 3.2 LB |
| EAN or UPC | 742330179611 |
-
Prop 65


