- 3.6 in Outside Diameter
- Cartridge Style
| I.D. | 1.9 in, 48.2 mm |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 12 micron |
| Inner Diameter (mm) | 48.2 |
| Collapse Burst (in) | 207 |
| Overall Length (mm) | 161.8 |
| Media Type | Synthetic |
| Collapse Burst (mm) | 3002 |
| Outer Diameter (in) | 3.6 |
| Outer Diameter (mm) | 91.5 |
| Seal Material | Viton |
| O.D. | 3.6 in, 91.5 mm |
| Overall Length (in) | 6.37 |
| Inner Diameter (in) | 1.9 |
| Style | Cartridge |
| Overall Length | 6.37 in, 161.8 mm |
| Collapse Burst | 3002.28 psi, 207 bar |
| Weight | 2.5 LB |
| EAN or UPC | 742330179635 |
-
Prop 65


