- 6.02 in Outside Diameter
- Cartridge Style
| Inner Diameter (in) | 2.87 |
| Collapse Burst (mm) | 125 |
| Collapse Burst (in) | 8.6 |
| Inner Diameter (mm) | 72.9 |
| O.D. | 6.02 in, 152.8 mm |
| Overall Length (mm) | 457 |
| Efficiency Beta 1000 | 25 micron |
| I.D. | 2.87 in, 72.9 mm |
| Outer Diameter (in) | 6.02 |
| Seal Material | Viton |
| Media Type | Synthetic |
| Outer Diameter (mm) | 152.8 |
| Efficiency Beta | 25 Micron @ Beta 1000 |
| Overall Length (in) | 17.99 |
| Style | Cartridge |
| Collapse Burst | 124.73 psi, 8.6 bar |
| Overall Length | 17.99 in, 457 mm |
| Weight | 4.0 LB |
| EAN or UPC | 742330179703 |
-
Prop 65


