- 6.01 in Outside Diameter
- Cartridge Style
| Efficiency Beta 1000 | 12 micron |
| Media Type | Synthetic |
| Inner Diameter (mm) | 72.9 |
| Collapse Burst (mm) | 100 |
| Length (in) | 4.21 |
| Seal Material | Viton |
| O.D. | 6.01 in, 152.7 mm |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Outer Diameter (in) | 6.01 |
| Collapse Burst (in) | 6.9 |
| Outer Diameter (mm) | 152.7 |
| Length (mm) | 106.9 |
| I.D. | 2.87 in, 72.9 mm |
| Length | 4.21 in, 106.9 mm |
| Inner Diameter (in) | 2.87 |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Style | Cartridge |
| Weight | 1.45 LB |
| EAN or UPC | 742330180310 |
-
Prop 65


