- 6.01 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| O.D. | 6.01 in, 152.7 mm |
| Gasket OD (in) | 2.72 |
| Inner Diameter (in) | 2.87 |
| Gasket ID (mm) | 93 |
| Efficiency Beta 1000 | 12 micron |
| Efficiency Beta | 12 Micron @ Beta 1000, 9 Micron @ Beta 200 |
| Length (in) | 8.27 |
| Efficiency Beta 200 | 9 micron |
| Seal Material | Viton |
| Gasket OD (mm) | 69 |
| Inner Diameter (mm) | 72.9 |
| Length | 8.27 in, 210 mm |
| Gasket ID (in) | 3.66 |
| I.D. | 2.87 in, 72.9 mm |
| Collapse Burst (mm) | 100 |
| Length (mm) | 210 |
| Collapse Burst (in) | 6.9 |
| Outer Diameter (in) | 6.01 |
| Outer Diameter (mm) | 152.7 |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Gasket I.D. | 3.66 in, 93 mm |
| Style | Cartridge |
| Gasket O.D. | 2.72 in, 69 mm |
| Weight | 3.1 LB |
| EAN or UPC | 742330180327 |
-
Prop 65


