- 3.66 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
| Efficiency Beta | 7 Micron @ Beta 1000 |
| Gasket OD (mm) | 86 |
| O.D. | 3.66 in, 92.96 mm |
| Gasket ID (in) | 2.87 |
| Outer Diameter (in) | 3.66 |
| Thread Size | 1 1/2-16 UN |
| Length (mm) | 146.81 |
| Gasket ID (mm) | 73 |
| Media Type | Synthetic |
| Length (in) | 5.78 |
| Primary Application | PALL HC7400SKN4H |
| Outer Diameter (mm) | 92.96 |
| Efficiency Beta 1000 | 7 micron |
| Gasket OD (in) | 3.39 |
| Length | 5.78 in, 146.81 mm |
| Style | Spin-On |
| Gasket I.D. | 2.87 in, 73 mm |
| Gasket O.D. | 3.39 in, 86 mm |
| Weight | 1.7 LB |
| EAN or UPC | 742330195260 |
-
Prop 65


