- 1.88 in Outside Diameter
- Cartridge Style
| Inner Diameter (mm) | 22.2 |
| Collapse Burst (in) | 17.3 |
| Inner Diameter (in) | 0.87 |
| Length (in) | 3.31 |
| Length | 3.31 in, 84.2 mm |
| Overall Length (mm) | 98.7 |
| Seal Material | Viton |
| Collapse Burst (mm) | 251 |
| Length (mm) | 84.2 |
| Outer Diameter (in) | 1.88 |
| Media Type | Synthetic |
| I.D. | 0.87 in, 22.2 mm |
| O.D. | 1.88 in, 47.75 mm |
| Outer Diameter (mm) | 47.75 |
| Overall Length (in) | 3.89 |
| Bypass Valve Setting LR (PSI) | 44 psi |
| Efficiency Beta 1000 | 12 micron |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Bypass Valve Setting LR (BAR) | 3 bar |
| Overall Length | 3.89 in, 98.7 mm |
| Style | Cartridge |
| Bypass Valve Setting LR | 43.51 psi, 3 bar |
| Bypass Valve | Yes |
| Collapse Burst | 250.92 psi, 17.3 bar |
| Weight | 0.5 LB |
| EAN or UPC | 742330190173 |
-
Prop 65


