- 2.86 in Outside Diameter
- Cartridge Style
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Collapse Burst (in) | 10.3 |
| I.D. | 1.42 in, 36 mm |
| Element Description | Hydraulic Cartridge |
| Inner Diameter (in) | 1.42 |
| Inner Diameter (mm) | 36 |
| Collapse Burst (mm) | 149 |
| Length | 7.09 in, 179.98 mm |
| Media Type | Synthetic |
| O.D. | 2.86 in, 72.6 mm |
| Length (mm) | 179.98 |
| Length (in) | 7.09 |
| Outer Diameter (mm) | 72.6 |
| Seal Material | Viton |
| Efficiency Beta 1000 | 12 micron |
| Outer Diameter (in) | 2.86 |
| Overall Length (mm) | 203 |
| Overall Length (in) | 7.99 |
| Style | Cartridge |
| Overall Length | 7.99 in, 203 mm |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 1.5 LB |
| EAN or UPC | 742330190296 |
-
Prop 65


