- 3.72 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 94.5 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Length | 7.17 in, 182 mm |
| Length (mm) | 182 |
| Inner Diameter (in) | 1.9 |
| Seal Material | Viton |
| Overall Length (in) | 7.67 |
| Overall Length (mm) | 194.7 |
| Length (in) | 7.17 |
| I.D. | 1.9 in, 48.3 mm |
| Media Type | Synthetic |
| Outer Diameter (in) | 3.72 |
| O.D. | 3.72 in, 94.5 mm |
| Inner Diameter (mm) | 48.3 |
| Collapse Burst (in) | 10.3 |
| Efficiency Beta 1000 | 12 micron |
| Collapse Burst (mm) | 149 |
| Overall Length | 7.67 in, 194.7 mm |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 2.0 LB |
| EAN or UPC | 742330190333 |
-
Prop 65


