- 5.72 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Collapse Burst (in) | 10.3 |
| Efficiency Beta 1000 | 5 micron |
| O.D. | 5.72 in, 145.22 mm |
| Inner Diameter (mm) | 96 |
| Collapse Burst (mm) | 149 |
| Overall Length (mm) | 481.6 |
| Inner Diameter (in) | 3.78 |
| Overall Length (in) | 18.96 |
| Outer Diameter (in) | 5.72 |
| I.D. | 3.78 in, 96 mm |
| Outer Diameter (mm) | 145.22 |
| Overall Length | 18.96 in, 481.6 mm |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Style | Cartridge |
| Weight | 9.5 LB |
| EAN or UPC | 742330190470 |
-
Prop 65


