- 2.9 in Outside Diameter
- Cartridge Style
| Overall Length (mm) | 104.1 |
| Outer Diameter (mm) | 73.66 |
| O.D. | 2.9 in, 73.66 mm |
| Collapse Burst (in) | 31 |
| Inner Diameter (in) | 1.24 |
| Media Type | Synthetic |
| I.D. | 1.24 in, 31.6 mm |
| Collapse Burst (mm) | 450 |
| Inner Diameter (mm) | 31.6 |
| Efficiency Beta 1000 | 12 micron |
| Overall Length (in) | 4.1 |
| Seal Material | Viton |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Outer Diameter (in) | 2.9 |
| Collapse Burst | 449.62 psi, 31 bar |
| Style | Cartridge |
| Overall Length | 4.1 in, 104.1 mm |
| Weight | 0.7 LB |
| EAN or UPC | 742330198063 |
-
Prop 65


