- 3.71 in Outside Diameter
- Cartridge Style
| Collapse Burst (in) | 31 |
| Inner Diameter (in) | 1.89 |
| Efficiency Beta | 23 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 23 micron |
| Collapse Burst (mm) | 450 |
| PTI Part No. | N/A |
| Overall Length (in) | 7.88 |
| Element Description | Hydraulic Cartridge |
| Inner Diameter (mm) | 47.88 |
| Overall Length (mm) | 200.1 |
| Fairey Arlon Part No. | FAIREY ARLON |
| Outer Diameter (mm) | 94.13 |
| Outer Diameter (in) | 3.71 |
| I.D. | 1.89 in, 47.88 mm |
| LHA Part No. | N/A |
| Media Type | Synthetic |
| Parker Part No. | N/A |
| Seal Material | Viton |
| Pall Part No. | N/A |
| O.D. | 3.71 in, 94.13 mm |
| Collapse Burst | 449.62 psi, 31 bar |
| Overall Length | 7.88 in, 200.1 mm |
| Style | Cartridge |
| Weight | 1.5 LB |
| EAN or UPC | 742330198254 |
-
Prop 65


