- 3.71 in Outside Diameter
- Cartridge Style
| O.D. | 3.71 in, 94.13 mm |
| Collapse Burst (mm) | 450 |
| Seal Material | Viton |
| Overall Length (mm) | 325.4 |
| Overall Length (in) | 12.81 |
| Inner Diameter (mm) | 47.88 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Efficiency Beta 1000 | 12 micron |
| Outer Diameter (in) | 3.71 |
| Outer Diameter (mm) | 94.13 |
| Media Type | Synthetic |
| Inner Diameter (in) | 1.89 |
| I.D. | 1.89 in, 47.88 mm |
| Collapse Burst (in) | 31 |
| Collapse Burst | 449.62 psi, 31 bar |
| Overall Length | 12.81 in, 325.4 mm |
| Style | Cartridge |
| Weight | 2.1 LB |
| EAN or UPC | 742330198285 |
-
Prop 65


