- 3.78 in Outside Diameter
- Cartridge Style
| Efficiency Beta 1000 | 25 micron |
| Collapse Burst (in) | 10.3 |
| O.D. | 3.78 in, 96.11 mm |
| Outer Diameter (mm) | 96.11 |
| Overall Length (in) | 9.01 |
| I.D. | 1.99 in, 50.62 mm |
| Overall Length (mm) | 228.9 |
| Media Type | Synthetic |
| Inner Diameter (mm) | 50.62 |
| Seal Material | Viton |
| Collapse Burst (mm) | 149 |
| Efficiency Beta | 25 Micron @ Beta 1000 |
| Inner Diameter (in) | 1.99 |
| Outer Diameter (in) | 3.78 |
| Style | Cartridge |
| Overall Length | 9.01 in, 228.9 mm |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 1.75 LB |
| EAN or UPC | 742330181607 |
-
Prop 65


