- 1.74 in Outside Diameter
- Cartridge Style
| Gasket OD (in) | 0.94 |
| I.D. | 0.78 in, 19.7 mm |
| Primary Application | SCHROEDER NZ10 |
| Overall Length (in) | 5.27 |
| Seal Material | Viton |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Outer Diameter (in) | 1.74 |
| Media Type | Synthetic |
| Efficiency Beta 1000 | 12 micron |
| Collapse Burst (mm) | 149 |
| Gasket ID (mm) | 18.72 |
| Outer Diameter (mm) | 44.2 |
| Collapse Burst (in) | 10.3 |
| Gasket OD (mm) | 23.96 |
| Inner Diameter (in) | 0.78 |
| Gasket ID (in) | 0.74 |
| Overall Length (mm) | 133.83 |
| O.D. | 1.74 in, 44.2 mm |
| Inner Diameter (mm) | 19.7 |
| Style | Cartridge |
| Overall Length | 5.27 in, 133.83 mm |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Gasket O.D. | 0.94 in, 23.96 mm |
| Gasket I.D. | 0.74 in, 18.72 mm |
| Weight | 0.33 LB |
| EAN or UPC | 742330962824 |
-
Prop 65


