- 2.87 in Outside Diameter
- Cartridge Style
| Outer Diameter (in) | 2.87 |
| Outer Diameter (mm) | 73 |
| Length (mm) | 362.84 |
| Overall Length (in) | 14.54 |
| Collapse Burst (mm) | 149 |
| O.D. | 2.87 in, 73 mm |
| Media Type | Synthetic |
| Length | 14.28 in, 362.84 mm |
| Inner Diameter (mm) | 38.28 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Inner Diameter (in) | 1.51 |
| I.D. | 1.51 in, 38.28 mm |
| Collapse Burst (in) | 10.3 |
| Length (in) | 14.28 |
| Efficiency Beta 1000 | 12 micron |
| Overall Length (mm) | 369.4 |
| Overall Length | 14.54 in, 369.4 mm |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 1.55 LB |
| EAN or UPC | 742330953051 |
-
Prop 65


