- 1.88 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Outer Diameter (mm) | 47.8 |
| Inner Diameter (mm) | 25.48 |
| Collapse Burst (in) | 21 |
| Collapse Burst (mm) | 305 |
| Length (mm) | 93.2 |
| Length | 3.67 in, 93.2 mm |
| Outer Diameter (in) | 1.88 |
| Length (in) | 3.67 |
| O.D. | 1.88 in, 47.8 mm |
| Efficiency Beta 1000 | 8 micron |
| Inner Diameter (in) | 1 |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| I.D. | 1 in, 25.48 mm |
| Collapse Burst | 304.58 psi, 21 bar |
| Style | Cartridge |
| Weight | 0.4 LB |
| EAN or UPC | 742330193716 |
-
Prop 65


