- 3.31 in Outside Diameter
- Cartridge Style
| Media Type | Synthetic |
| Outer Diameter (mm) | 84.2 |
| Efficiency Beta | 8 Micron @ Beta 1000 |
| Overall Length (mm) | 371.3 |
| O.D. | 3.31 in, 84.2 mm |
| Collapse Burst (mm) | 300 |
| Overall Length (in) | 14.62 |
| I.D. | 1.87 in, 47.5 mm |
| Outer Diameter (in) | 3.31 |
| Efficiency Beta 1000 | 8 micron |
| Inner Diameter (mm) | 47.5 |
| Inner Diameter (in) | 1.87 |
| Collapse Burst (in) | 20.7 |
| Overall Length | 14.62 in, 371.3 mm |
| Style | Cartridge |
| Collapse Burst | 300.23 psi, 20.7 bar |
| Weight | 3.01 LB |
| EAN or UPC | 742330193839 |
-
Prop 65


