- 1.65 in Outside Diameter
description
- The T.R.A.P.™ Breather, with its thermally reactive advanced protection, eliminates water and dirt from hydraulic reservoirs. T.R.A.P.™ technology eliminates moisture condensation in hydraulic system reservoirs. Moisture is prevented from entering and is actually "pumped" out with each flow cycle. T.R.A.P.™ media regenerates its water-holding capacity with every oil-return phase, ensuring long service life.
features
- Low cost
- High efficiency protection against airborne moisture and particulate contamination
- Oil splash/mist containment
| Height (in) | 2.11 |
| Height | 2.11 in, 53.5 mm |
| Filter Series | FIK |
| Efficiency 98% | 3 micron |
| Thread Size | 1/4 NPT |
| Outer Diameter (mm) | 42 |
| Outer Diameter (in) | 1.65 |
| O.D. | 1.65 in, 42 mm |
| Height (mm) | 53.5 |
| Series | FIK |
| Weight | 0.1 LB |
| EAN or UPC | 742330183427 |

