- 6.02 in Outside Diameter
- Cartridge Style
| O.D. | 6.02 in, 152.91 mm |
| Length (in) | 3.94 |
| Outer Diameter (mm) | 152.91 |
| Outer Diameter (in) | 6.02 |
| Media Type | Synthetic |
| Length | 3.94 in, 100.08 mm |
| Seal Material | Viton |
| Inner Diameter (in) | 3.5 |
| Inner Diameter (mm) | 88.9 |
| Length (mm) | 100.08 |
| Collapse Burst (mm) | 100 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Collapse Burst (in) | 6.9 |
| Efficiency Beta 1000 | 12 micron |
| I.D. | 3.5 in, 88.9 mm |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Style | Cartridge |
| Weight | 2.05 LB |
| EAN or UPC | 742330189979 |
-
Prop 65


