- Filter Housing for HPK04 Series
- 8 in Long
description
- Bowl for high pressure filters attaches to the filter head and holds the filter element. Selection should be based on filter head series and element requirements. Made of ductile iron for strength and durability.
| Seal Material | N/A |
| Rated Static Burst | 12000 psi |
| Element Options | P566212, P566210, P566367, P566366 |
| Working Pressure [Max] | 3,000 psi |
| By-Pass Pressure | N/A |
| Element Length | 8 in |
| Flow Range [Max] | 120.00 gal/min |
| Filter Series | HPK04 |
| Assembly Type | Standard Assembly |
| Weight | 18.3 LB |

