- 1 1/2 SAE 4 Bolt Code 61, SAE-20 O-Ring Inlet Size
- 1 1/2 SAE 4 Bolt Code 61, SAE-20 O-Ring Outlet Size
description
- High pressure filters are ideal for protecting individual components in hydraulic systems. Contamination generated from upstream components can migrate to downstream, expensive components that are critical to your operations.
features
- Inline mounting
- Cartridge-style element
| Length | 5 in, 127 mm |
| Height (mm) | 134.9 |
| Series | HPK04 |
| Bypass Valve Setting LR | 89.92 psi, 6.2 bar |
| Inlet Size | 1 1/2 SAE 4 Bolt Code 61, SAE-20 O-Ring |
| Thread Size | M110 x 2 |
| Length (in) | 5 |
| Bypass Valve Setting LR (BAR) | 6.2 bar |
| Family Name | HPK04 Series Engine Cylinder Head Assembly |
| Bypass Valve Setting LR (PSI) | 90 psi |
| Length (mm) | 127 |
| Height | 5.31 in, 134.9 mm |
| Bypass Valve | Yes |
| Height (in) | 5.31 |
| Filter Series | HPK04 |
| Filter-to-Head Thread | M110 x 2 |
| Outlet Size | 1 1/2 SAE 4 Bolt Code 61, SAE-20 O-Ring |
| Weight | 21.7 LB |
| EAN or UPC | 742330196830 |

