- 20.39 in Overall Length
- 5.35 in Outside Diameter
description
- Bowl for high pressure filters attaches to the filter head and holds the filter element. Selection should be based on filter head series and element requirements. Made of ductile iron for strength and durability.
| Overall Length (mm) | 518 |
| Series | HPK04 |
| Outer Diameter (mm) | 136 |
| O.D. | 5.35 in, 136 mm |
| Filter Series | HPK04 |
| Outer Diameter (in) | 5.35 |
| Overall Length | 20.39 in, 518 mm |
| Overall Length (in) | 20.39 |
| Weight | 39.2 LB |
| EAN or UPC | 742330196793 |

