- 16.4 in Overall Length
- 5.37 in Outside Diameter
description
- Bowl for high pressure filters attaches to the filter head and holds the filter element. Selection should be based on filter head series and element requirements. Made of ductile iron for strength and durability.
| O.D. | 5.37 in, 136.39 mm |
| Series | HPK04 |
| Overall Length (in) | 16.4 |
| Overall Length | 16.4 in, 416.56 mm |
| Outer Diameter (in) | 5.37 |
| Filter Series | HPK04 |
| Outer Diameter (mm) | 136.39 |
| Overall Length (mm) | 416.56 |
| Weight | 32.1 LB |
| EAN or UPC | 742330196809 |

