- 11.75 in Overall Length
- 5.37 in Outside Diameter
| Overall Length (mm) | 298.45 |
| Overall Length | 11.75 in, 298.45 mm |
| Outer Diameter (in) | 5.37 |
| Series | HPK04 |
| Outer Diameter (mm) | 136.39 |
| O.D. | 5.37 in, 136.39 mm |
| Overall Length (in) | 11.75 |
| Filter Series | HPK04 |
| Weight | 23.7 LB |
| EAN or UPC | 742330196816 |

