- Mini Filler Breather
- Glass-Filled ABS
- 3 CFM Max
- 9/16"-18UNF
features
- High efficiency filtration protects against contaminant ingression
- Keeps oil inside reservoir
- Fits many applications
- Oil splash and mist containment
- Compatible with petroleum-based fluids
| Outside Dia. | 1.65 in |
| Temperature Range [Max] | 200 °F |
| Micron Rating | 3 µm |
| Thread Type | UNF |
| Connection | 9/16 in - 18UNF |
| Thread Size | 9/16 in - 18 |
| Flow [Max] | 3 ft3/min |
| Material | Glass-Filled ABS |
| Mount Type | Threaded |
| Weight | 0.06 LB |
| EAN or UPC | 742330183441 |

