- 5.94 in Outside Diameter
- Cartridge Style
| Media Brand | Synteq XP™ |
| Overall Length (in) | 37.8 |
| O.D. | 5.94 in, 150.8 mm |
| Overall Length (mm) | 960.1 |
| Media Type | Synteq XP |
| Seal Material | Viton |
| Efficiency Beta | 6 Micron @ Beta 1000 |
| Collapse Burst (in) | 10.3 |
| Collapse Burst (mm) | 149 |
| Outer Diameter (in) | 5.94 |
| I.D. | 4.15 in, 105.5 mm |
| Outer Diameter (mm) | 150.8 |
| Efficiency Beta 1000 | 6 micron |
| Inner Diameter (mm) | 105.5 |
| Inner Diameter (in) | 4.15 |
| Overall Length | 37.8 in, 960.1 mm |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 12.0 LB |
| EAN or UPC | 742330191989 |
-
Prop 65


