- 6 in Outside Diameter
- Cartridge Style
| Media Type | Synteq XP |
| Outer Diameter (mm) | 152.4 |
| Efficiency Beta 1000 | 6 micron |
| Inner Diameter (in) | 3.77 |
| O.D. | 6 in, 152.4 mm |
| Collapse Burst (in) | 10.3 |
| Media Brand | Synteq XP™ |
| Overall Length (mm) | 924.1 |
| Efficiency Beta | 6 Micron @ Beta 1000 |
| Overall Length (in) | 36.38 |
| Outer Diameter (in) | 6 |
| Inner Diameter (mm) | 95.8 |
| Seal Material | Viton |
| I.D. | 3.77 in, 95.8 mm |
| Collapse Burst (mm) | 149 |
| Overall Length | 36.38 in, 924.1 mm |
| Style | Cartridge |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Weight | 15.0 LB |
| EAN or UPC | 742330192467 |
-
Prop 65


