- 3.83 in Outside Diameter
- Cartridge Style
| Efficiency Beta 1000 | 12 micron |
| Inner Diameter (mm) | 48.3 |
| Outer Diameter (mm) | 97.2 |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Length | 18.06 in, 458.8 mm |
| I.D. | 1.9 in, 48.3 mm |
| Inner Diameter (in) | 1.9 |
| Length (in) | 18.06 |
| Collapse Burst (mm) | 149 |
| Length (mm) | 458.8 |
| Collapse Burst (in) | 10.3 |
| Media Type | Synthetic |
| O.D. | 3.83 in, 97.2 mm |
| Outer Diameter (in) | 3.83 |
| Seal Material | Nitrile |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Style | Cartridge |
| Weight | 2.3 LB |
| EAN or UPC | 742330183229 |
-
Prop 65


