- 6.06 in Outside Diameter
- Cartridge Style
| Collapse Burst (mm) | 149 |
| O.D. | 6.06 in, 154 mm |
| Overall Length (in) | 30.93 |
| Outer Diameter (mm) | 154 |
| Efficiency Beta 1000 | 12 micron |
| I.D. | 1.75 in, 44.4 mm |
| Outer Diameter (in) | 6.06 |
| Inner Diameter (in) | 1.75 |
| Inner Diameter (mm) | 44.4 |
| Collapse Burst (in) | 10.3 |
| Media Type | Synthetic |
| Seal Material | Nitrile |
| Efficiency Beta | 12 Micron @ Beta 1000 |
| Overall Length (mm) | 785.7 |
| Overall Length | 30.93 in, 785.7 mm |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Style | Cartridge |
| Weight | 9.8 LB |
| EAN or UPC | 742330190067 |
-
Prop 65


