- 6.02 in Outside Diameter
- Cartridge Style
| Inner Diameter (in) | 2.62 |
| I.D. | 2.62 in, 66.6 mm |
| Media Type | Synthetic |
| Overall Length (mm) | 864.8 |
| O.D. | 6.02 in, 152.8 mm |
| Outer Diameter (in) | 6.02 |
| Collapse Burst (in) | 10.3 |
| Inner Diameter (mm) | 66.6 |
| Seal Material | Nitrile |
| Collapse Burst (mm) | 149 |
| Efficiency Beta 1000 | 5 micron |
| Efficiency Beta | 5 Micron @ Beta 1000 |
| Overall Length (in) | 34.05 |
| Outer Diameter (mm) | 152.8 |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Style | Cartridge |
| Overall Length | 34.05 in, 864.8 mm |
| Weight | 8.0 LB |
| EAN or UPC | 742330191903 |
-
Prop 65


