- 3.56 in Outside Diameter
- Cartridge Style
| O.D. | 3.56 in, 90.4 mm |
| Overall Length (mm) | 255 |
| Inner Diameter (mm) | 48.2 |
| Overall Length (in) | 10.04 |
| Outer Diameter (in) | 3.56 |
| Efficiency Beta 1000 | 12 micron |
| Collapse Burst (mm) | 149 mm |
| Inner Diameter (in) | 1.9 |
| Overall Length | 10.04 in, 255 mm |
| Outer Diameter (mm) | 90.4 |
| Collapse Burst (in) | 10.3 in |
| Seal Material | Viton |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Style | Cartridge |
| Media Type | Synthetic |
| I.D. | 1.9 in, 48.2 mm |
| Weight | 0.5 LB |
| EAN or UPC | 742330191439 |
-
Prop 65


