- 3.57 in Outside Diameter
- Cartridge Style
| Seal Material | Viton |
| Overall Length (mm) | 255.1 |
| Length | 9.54 in, 242.39 mm |
| Efficiency Beta 1000 | 5 micron |
| Overall Length | 10.04 in, 255.1 mm |
| O.D. | 3.57 in, 90.7 mm |
| Collapse Burst (in) | 207 in |
| Outer Diameter (mm) | 90.7 |
| Length (in) | 9.54 |
| Inner Diameter (mm) | 48.11 |
| Overall Length (in) | 10.04 |
| Length (mm) | 242.39 |
| Inner Diameter (in) | 1.89 |
| Outer Diameter (in) | 3.57 |
| Collapse Burst (mm) | 3002 mm |
| Collapse Burst | 3002.28 psi, 207 bar |
| Style | Cartridge |
| Media Type | Synthetic |
| I.D. | 1.89 in, 48.11 mm |
| Weight | 0.5 LB |
| EAN or UPC | 742330191453 |
-
Prop 65


